Shop All Laundry Detergent
Zep
Laundry Detergent, 5 gal Pail, Liquid, Unscented, Clear
Mfr # U44335
Zoro # G4710274
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Unscented
- High Efficiency Compatibility No
- Pack Count 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # U44335
- Zoro # G4710274
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Unscented |
High Efficiency Compatibility | No |
Pack Count | 1 |
Packs per Case | 1 |
Color | Clear |
Item - Laundry Detergent and Stain Remover | Laundry Detergent Booster |
Standards | TSCA Compliant |
Features | Good for Use in Hard Water, Can be Used in a Separate Break Cycle or Combined With Laundry Detergent for Superior Results, Mixes Readily and Goes to Work Immediately, Boost the Cleaning Power of Detergent, This Product Provides Deep Cleaning Action on Heavily Soiled Loads and Saponifies Grease, Oil and Fats, will Not Clog or Cake Up in Automatic Injectorscontains a Special Soil Suspending Agent to Guard Against Resoiling for Increased Brightness and Whiteness |
Container Type | Bucket |
Contains | Sodium Hydroxide |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
pH Level | Greater Than 12.5 |
pH Value | Alkaline |
Washine Machine Compatibility | Traditional |
Description
Laundry Detergent Booster, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Standards TSCA Compliant, Color Clear
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Red, Fiberglass (48LZ67)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812915NP)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-712)
- INTERDESIGN Dish Drying Rack Bamboo (41950)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- ZEP High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Characteristic, Blue (87085)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- ZEP High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK (104124)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- ZEP Laundry Detergent, 35 lb Pail, Powder, Citrus, Orange (113337)
- LDR GLOBAL INDUSTRIES 040 5000 19 GAL LAUNDRY/UTILITY TUB W/FA (0405000)
- Zep Laundry Detergent