Shop All Bathroom Cleaners
Zep
Kitchen/Bathroom Cleaner, Bottle, PK12
Mfr # 103801
Zoro # G6567482
product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Bottle
- Fragrance Lemon
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 103801
- Zoro # G6567482
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 2 lb |
Container Size | 2 lb |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Bottle |
Item | Scouring Cleanser |
Fragrance | Lemon |
Cleaner Form | Liquid |
Primary Chemical | None |
Item - Bathroom Cleaners | Kitchen and Bathroom Cleaner |
Cleaner Container Type | Bottle |
Color | Yellow |
Recommended Dilution | Ready to Use |
Includes Chemical | None |
VOC Content | 0% |
Degreaser Container Type | Bottle |
Net Weight | 2.358 lb |
Standards | OSHA |
Product Series | Zep O Brite |
Biodegradable | Yes |
Rinse Required | Yes |
Properties | Biodegradable, Nonflammable |
NSF Rating | Not Rated |
Nonflammable | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Multi-Surface Bathroom Cleaner, Scouring Cleanser, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 2 lb, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Yellow, Product Series Zep O Brite, VOC Content 0 Percent, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 2.358 lb, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK3)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- ZEP 1 Gal. Shower Tub and Tile Cleaner, 4PK (ZUSTT128)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- ZEP Toilet Bowl Cleaner, Acidic, 32oz. Blue, PK 12 (ZPEZUATBC32CT)
- ZEP Bestuff, Scouring Soft Scrub, 1 qt., PK12 (106601)
- ZEP Commercial 1 Gal. Shower Tub & Tile Bathroom Cleaner (ZUSTT128)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Mrs. Meyer's Toilet Bowl Cleaner - Lavender - 24 fl oz (MR476215)
- Zep Bathroom Cleaners