Shop All Animal Repellents & Traps
Zep
Insecticide, Liquid, 128 oz., Indoor, PK4
Mfr # 210724
Zoro # G6566758
product price: $405.99
/pk 4, $101.50/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients Pyrethrin
- Form Liquid
- Dilution Ratio Ready to Use
- Size 128 oz
- DEET Concentration DEET-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 210724
- Zoro # G6566758
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Size | 128 oz |
Container Size | 128 oz |
Details
Item | Insecticide |
Active Ingredients | Pyrethrin |
Form | Liquid |
Dilution Ratio | Ready to Use |
DEET Concentration | DEET-Free |
Targeted Insects | Cockroaches, Crickets, Flies, Gnats, Mosquitos, Moths, Silverfish, Spiders |
Indoor/Outdoor Usage | Indoor Only |
Indoor/Outdoor Use | Indoor |
Description
Insecticide, Targeted Insects Cockroaches, Crickets, Flies, Gnats, Mosquitos, Moths, Silverfish, Spiders, Active Ingredients Pyrethrin, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 128 oz, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: AK, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Module (753-08489)
- MI-T-M Packing Kit (70-0181)
- BLACK & DECKER Hanging Fly Trap Paper Roll Sticky Glue Paper, 30 Foot Roll (2pk-BDXPC806)
- FASTENERS UNLIMITED Fasteners Unlimited 89-187 Surface Mount 12 Volt Taillight - Red Replacement Lens (89-187)
- ZEP Insecticide, Liquid, 5 gal., Indoor (210735)
- ZEP FLY SPRAY CV MAX 6.9OZ (342033CVA)
- FLAMBEAU Coyote Decoy Geese Repelling (5985MS-1)
- BLACK & DECKER Rat Trap Outdoor Rat Traps Indoor Rodent Snap Trap, Touch Free Reusable Pest Control, 8 Pack (2BX-BDXPC817)
- GLOBAL Repel Pest Elec1000Sqft (1100)
- MOTOMCO Mole Trap, Glass-Filled Nylon (34160)
- HY-C VentGuard Animal Control Screens (RVG1616G)
- Zep Animal Repellents & Traps