Shop All Insect Killers
Zep
Insect Killer, 1 gal., Indoor/Outdoor, PK4
Mfr # 210624
Zoro # G5524304
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Liquid
- Size 1 gal
- Targeted Insects Ants, Bed Bugs, Earwigs, Fleas, Roaches, Silverfish
- DEET Concentration DEET-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 210624
- Zoro # G5524304
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 1 gal |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Liquid |
Targeted Insects | Ants, Bed Bugs, Earwigs, Fleas, Roaches, Silverfish |
DEET Concentration | DEET-Free |
Dilution Ratio | Ready to Use |
Active Ingredients | Pyrethroid |
Container Type | Jug |
Description
Insect Killer, Targeted Insects Ants, Bed Bugs, Earwigs, Fleas, Roaches, Silverfish, Active Ingredients Pyrethroid, DEET Concentration DEET-Free, Container Type Jug, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Filter Adapter (808033)
- DELCO Hot Water Pressure Washer (65147)
- D.B. SMITH D.B. Smith Sprayer Replacement Lid Gasket (171726)
- LOGO BRANDS Wisconsin Crosshatch 16 Can Cooler Tote (244-83-CR1)
- ZEP 13 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer, PK12 (028401)
- ORTHO GroundClear 0 Brush Killer, Liquid, Clear, 32 oz Bottle (475905)
- BONIDE PRODUCTS Rose Shield Granules Systemic Insecticide 6 lb (946)
- BIOADVANCED Tomato & Vegetable Liquid Insect Killer 24 oz (707523A)
- SERENELIFE Electric Bug Zapper, Indoor/Outdoor Waterproof Plug-In Pest Control (PSLBZ42)
- ORTHO Home Defense Concentrate Insect Killer 32 oz (0175110)
- BONIDE PRODUCTS 026 8 oz. Concentrate Bon-Neem Insecticide (199170)
- Zep Insect Killers