Shop All Specialty Cleaners
Zep
House & Siding Pressure Wash Concentrate, 1gal
Mfr # ZUVWS128
Zoro # G4477806
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Round Plastic Jug with Handle
- Fragrance Mild
- Cleaner Form Liquid
- Recommended Dilution UP to 1:5
- Application Apply with professional sprayer or brush on surface. Construction Grade.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZUVWS128
- Zoro # G4477806
- UPC # 20021709009242
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 1 gal |
Details
Item | House & Siding Pressure Wash |
Container Type | Round Plastic Jug with Handle |
Fragrance | Mild |
Cleaner Form | Liquid |
Recommended Dilution | UP to 1:5 |
Application | Apply with professional sprayer or brush on surface. Construction Grade. |
Net Weight | 36.85 |
For Use With | Vinyl, aluminum and wood siding; Hard coat stucco, brick |
Color | Reddish Orange |
Description
Construction grade cleaner that brightens and removes unsightly. Removes dirt & mildew stains from gutters, brick, and hard coat stucco. Makes up to 20 Gallons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 16 (44065)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- ZEP Lime and Scale Remover, 5 gal, Bucket (244535)
- ZEP Recirculating Detergent, Powders, 125 lb. (488542)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- ZEP Buff Cleaner, Liquid, 1 qt, Bottle, PK12 (190901)
- AQUA CHEMPACS Beauty Seal, Tom Shirley, 1 qt., PK4 (2-1331)
- Zep Specialty Cleaners