Shop All Floor Finishes and Sealers
Zep
High Traffic Floor Polish, 1 gal, PK4
Mfr # ZUHTFF128
Zoro # G6077259
product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- For Use On Surface Material Rubber; Sealed Concrete
- Container Type Bottle
- Form Liquid
- Fragrance Ammoniacal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUHTFF128
- Zoro # G6077259
- UPC # 20021709014444
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Details
For Use On Surface Material | Rubber; Sealed Concrete |
Container Type | Bottle |
Form | Liquid |
Fragrance | Ammoniacal |
Application | Floor Polish |
Weight | 35.24 lbs |
Description
Zep Commercial® High Traffic Floor Polish, 1 gal, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Black/Mint, PK10 (PWR-7BK-10)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2501TRI-80M-CH)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZC2)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (67835)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (126935)
- ZEP Floor Cleaner, Granules, 40 lb., Drum (79433)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- Zep Floor Finishes and Sealers