Shop All Floor Finishes and Sealers
This Product is Discontinued
Zep
High Traffic Floor Finish, 5 Gal (Discontinued)
Mfr # ZUHTFF5G
Zoro # G2032873
Free Shipping & Returns
This Product is Discontinued
Key Features
- Recommended Dilution Ready to Use
- Container Size 5 gal
- Cleaner Form Liquid
- For Floor Type Rubber, Concrete, Vinyl
- Minimum Drying Time 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUHTFF5G
- Zoro # G2032873
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Container Size | 5 gal |
Details
Item | High Traffic Floor Finish |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
For Floor Type | Rubber, Concrete, Vinyl |
Minimum Drying Time | 30 min |
Container Type | Bucket |
pH Value | Neutral |
Maximum Drying Time | 30 min |
pH Level | 9 |
Description
High Traffic Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Rubber, Concrete, Vinyl, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 9, pH Value Neutral, Ready to Use, Standards DSL, NDSL, TSCA, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.