Shop All Floor Finishes and Sealers
Zep
High Traffic Floor Finish, 1 gal., PK4
Mfr # ZUHTFF128
Zoro # G2033040
product price: $94.95
/pk 4, $23.74/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With interior floors such as rubber, asphalt, tile, vinyl composition tile (VCT), luxury vinyl tile (LVT), sealed concrete, terrazo
- Standards OSHA
- Recommended Dilution Ready to Use
- Container Size 1 gal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUHTFF128
- Zoro # G2033040
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Container Size | 1 gal |
Details
Item | High Traffic Floor Finish |
For Use With | interior floors such as rubber, asphalt, tile, vinyl composition tile (VCT), luxury vinyl tile (LVT), sealed concrete, terrazo |
Standards | OSHA |
Recommended Dilution | Ready to Use |
Color | White |
pH Level | 9 |
Maximum Drying Time | 30 min |
Container Type | Jug |
For Floor Type | Rubber, Concrete, Vinyl |
pH Value | Neutral |
Minimum Drying Time | 30 min |
Cleaner Form | Liquid |
Description
High Traffic Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Rubber, Concrete, Vinyl, Maximum Drying Time 30 min, Minimum Drying Time 30 min, pH Level 9, pH Value Neutral, Ready to Use, Standards OSHA, Recommended Dilution Ready to Use, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- ZEP Heavy-Duty Oven & Grill Cleaner, 19oz, PK12 (ZUOVGR19)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- OIL-DRI Sorbents, 25 gal, 15 in x 19 in, Universal, White, Polypropylene (L90812)
- ZEP Floor Sealer, Stain Resistant, 1 Gallon, , PK 4 (ZPEZUFSLR128CT)
- ZEP Wet Look Floor Finish, 5 Gal (ZUWLFF5G)
- ZEP Wet Look Floor Finish, 1 gal., PK4 (ZUWLFF128)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (67835)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- Zep Floor Finishes and Sealers