Shop All Laundry Detergent
Zep
High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Characteristic, Blue
Mfr # 87085
Zoro # G4701908
product price: $1,796.99
/ea
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Drum
- Fragrance Characteristic
- Cleaner Container Size 55 gal
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 87085
- Zoro # G4701908
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Fragrance | Characteristic |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 1 |
Color | Blue |
Contains | 4-Nonylphenol Branched, 2- (2-Butoxyethoxy) Ethanol, 2'-Iminodiethanol (1:1) , Dodecylbenzenesulphonic Acid, Ethoxylated |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Features | Formulated for the Removal of Greasy and Oily Soils, Ideal for Many Types of Industrial and Institutional Laundries, It is An Excellent Product for Cleaning Uniforms, Shop Towels, and Restaurant Linens, Good for Use in Hard Water, Performance and Rinsability are Unaffected by Moderate Levels of Water Hardness, Powerplex Contains Surfactants, Citrus Solvents, and Optical Brighteners |
Container Type | Drum |
Standards | TSCA Compliant |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Flash Point | 154.4 Degrees F |
Rinse Required | Yes |
Biodegradable | Yes |
pH Value | Neutral |
pH Level | 8 to 8.5 |
Washing Machine Compatibility | High Efficiency (HE) |
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Drum, Container Size 55 gal, Fragrance Characteristic, Standards TSCA Compliant, Biodegradable Yes, Color Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- TOUGH GUY Buff Pad, White, Size 12", Round, PK5 (402W58)
- KIMBERLY-CLARK PROFESSIONAL Scott 60CT Shop Towel (32992)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- ZEP Laundry Detergent, 130 lb Drum, Powder, Citrus, White (113342)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- ZEP High Efficiency Laundry Bleach, 20 gal Drum, Liquid, Characteristic, Green/Yellow (86850)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- COASTWIDE RADIANCE POWDERED LAUNDRY DETERGENT, CITRUS VIOLET SCENT, 50 LB BOX (665223)
- Zep Laundry Detergent