Shop All Laundry Detergent
Zep
High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue
Mfr # F43635
Zoro # G4710028
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Characteristic
- Cleaner Container Size 5 gal
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # F43635
- Zoro # G4710028
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Characteristic |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 1 |
Color | Blue |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Container Type | Bucket |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Contains | 2- (2-Butoxyethoxy) Ethanol, 2, 2'-Iminodiethanol, 4-Nonylphenol Branched, Alpha-Hydro-.Omega-Hydroxy-Ethane-1, 2-Diol, Compound with 2, 2'-Iminodiethanol (1:1), Dodecylbenzenesulphonic Acid, Ethoxylated, Poly(Oxy-1, 2-Ethanediyl) |
Flash Point | 152 Degrees F |
Features | It is Designed for Use in Commercial Machines With a 50 Pound or Greater Capacity, Recommended Dilution only 3 to 6 oz/100wt of Linen, Formulated for the Removal of Tough Stains Such as Grease, Oil, Food, Shoe Polish, Makeup and Body Oils and Lotions, Very Economical - Super Concentrated Formulas, Works in a Wide Range of Temperatures, Contains Optical Brighteners; Good for Use in Hard Water |
Standards | California Proposition 65 Compliant, TSCA Compliant |
Biodegradable | Yes |
pH Level | 7.5 to 8.5 |
pH Value | Neutral |
Rinse Required | Yes |
Washing Machine Compatibility | High Efficiency (HE) |
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Characteristic, Standards California Proposition 65 Compliant, TSCA Compliant, Biodegradable Yes, Color Blue
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- BOARDWALK Scrubbing Floor Pads, 13" Diameter, Blue, PK5 (BWK4013BLU)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- LIBMAN COMMERCIAL Tornado Mop, 4PK (2030)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue (87035)
- ZEP High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Characteristic, Blue (87085)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Pleasant, White (104135)
- ZEP High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK (104124)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- Zep Laundry Detergent