Shop All Laundry Detergent
Zep
High Efficiency Laundry Detergent, 20 gal Drum, Liquid, Characteristic, Blue
Mfr # 87050
Zoro # G4702958
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Drum
- Fragrance Characteristic
- Cleaner Container Size 20 gal
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 87050
- Zoro # G4702958
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 20 gal |
Container Size | 20 gal |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Fragrance | Characteristic |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 1 |
Color | Blue |
Contains | 4-Nonylphenol Branched, 2- (2-Butoxyethoxy) Ethanol, 2'-Iminodiethanol (1:1) , Dodecylbenzenesulphonic Acid, Ethoxylated |
Standards | TSCA Compliant |
Features | Formulated for the Removal of Greasy and Oily Soils, Ideal for Many Types of Industrial and Institutional Laundries, It is An Excellent Product for Cleaning Uniforms, Shop Towels, and Restaurant Linens, Good for Use in Hard Water, Performance and Rinsability are Unaffected by Moderate Levels of Water Hardness, Powerplex Contains Surfactants, Citrus Solvents, and Optical Brighteners |
Flash Point | 154.4 Degrees F |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Container Type | Drum |
Rinse Required | Yes |
Biodegradable | Yes |
pH Value | Neutral |
pH Level | 8 to 8.5 |
Washing Machine Compatibility | High Efficiency (HE) |
Description
Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Drum, Container Size 20 gal, Fragrance Characteristic, Standards TSCA Compliant, Biodegradable Yes, Color Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- KIMBERLY-CLARK PROFESSIONAL Gentle Lotion Skin Cleanser (91556), Floral, Pink, 1.0 L Bottles, 6 Bottles / Case (91556)
- SWIFFER Swiffer 92804 360 Duster Starter Kit (200240)
- PITT PLASTICS 38"x58" 1.7mm 60 gal. Super Heavy Performance Roll Can Liner, PK100 (EC385817K)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Pleasant, White (104135)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Unscented, Green (162435)
- ZEP High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Characteristic, Blue (87085)
- ZEP High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK (104124)
- TIDE Laundry Liquid High Efficiency 2X, 2.72 Liter (40217)
- Zep Laundry Detergent