Shop All Laundry Detergent
Zep
High Efficiency Laundry Bleach, 20 gal Drum, Liquid, Unscented, Clear
Mfr # 424450
Zoro # G5523717
product price: $572.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Drum
- Fragrance Unscented
- High Efficiency Compatibility Yes
- Pack Count 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 424450
- Zoro # G5523717
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 20 gal |
Details
Item | High Efficiency Laundry Bleach |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Fragrance | Unscented |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 1 |
Color | Clear |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Item - Laundry Detergent and Stain Remover | Laundry Bleach |
Contains | Hydrogen Peroxide |
Features | Destains Without Damaging Fabrics or Discoloring Dyes, Avoids Discolorations Due to Chlorine Reactive Stains |
Container Type | Drum |
Description
Laundry Bleach, Container Type Drum, Fragrance Unscented, Cleaner Form Liquid, Features Destains Without Damaging Fabrics or Discoloring Dyes, Avoids Discolorations Due to Chlorine Reactive Stains
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Cloth Hamper liner for CH241419 Series Pull Out Hamper (5CHB-Liner)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle (2085)
- SP RICHARDS Threaded Scrubbing Pad Holder , Gray, 1 Holder (GJO27000)
- ZEP High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Characteristic, Blue (87085)
- ZEP Laundry Bleach, 45 lb Drum, Granules, Chlorine, White (132234)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue (286835)
- ZEP High Efficiency Laundry Bleach, 20 gal Drum, Liquid, Characteristic, Green/Yellow (86850)
- ZEP High Efficiency Laundry Detergent, 20 gal Drum, Liquid, Characteristic, Blue (87050)
- PUREX Laundry Detergent, 50 oz Bottle, Liquid, Mountain BreezeĀ®, 6 PK (04784CT)
- Zep Laundry Detergent