Shop All Laundry Detergent
Zep
High Efficiency Laundry Bleach, 20 gal Drum, Liquid, Characteristic, Green/Yellow
Mfr # 86850
Zoro # G5522852
product price: $335.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Drum
- Fragrance Characteristic
- High Efficiency Compatibility Yes
- Pack Count 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 86850
- Zoro # G5522852
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 20 gal |
Container Size | 20 gal |
Details
Item | High Efficiency Laundry Bleach |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Fragrance | Characteristic |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 1 |
Color | Green/Yellow |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Features | Contains 12.5% Available Chlorine for Economical Dilutions, Eliminates Odors From Fabrics, it May be Used At a 12.5% Concentration for Economical Use, It Should Not be Used on Permanent-Press, Wool, or Silk Garmets, Mixes Readily and Goes to Work Immediately, Removes Most Protein Based Stains (Grass, Grease, Blood, Etc.), Renews the Brightness and Whiteness of Fabric Which May be Have Grayed or Yellowed After Repeated Laundering, Use in Commercial Applications, Will Not Clog Automatic Injectors, Used for White and Colorfast Fabrics |
Item - Laundry Detergent and Stain Remover | Laundry Bleach |
Standards | TSCA Compliant |
Container Type | Drum |
Contains | Sodium Hydroxide, Sodium Hypochlorite |
pH Value | Alkaline |
Rinse Required | Yes |
Washine Machine Compatibility | High Efficiency (HE) |
pH Level | 13 to 14 |
Description
Laundry Bleach, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Drum, Container Size 20 gal, Fragrance Characteristic, Standards TSCA Compliant, Color Green/Yellow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN OxiClean No Scent Laundry Stain Remover Liquid 12 oz (51244)
- VIKAN VIKAN White 28" Polypropylene Floor Squeegee (77555/29385)
- ZEP Industrial Degreaser And Cleaner, 1 qt Bottle, Liquid, Purple, 12 PK (R42310)
- OCEDAR BRANDS MicrofibDeck Mop Refill (149334)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- ZEP Laundry Detergent, 130 lb Drum, Powder, Citrus, White (113342)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue (87035)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- ZEP High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK (104124)
- MRS. MEYERS CLEAN DAY Clean Day Lavender Scent Laundry Scent Booster Powder 18 oz (70004)
- Zep Laundry Detergent