Shop All Laundry Detergent
Zep
High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink
Mfr # 131935
Zoro # G5520987
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Container Size 5 gal
- Fragrance Pleasant Citrus
- Cleaner Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 131935
- Zoro # G5520987
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Details
Item | High Efficiency Fabric Softener |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Pleasant Citrus |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 1 |
Color | Pink |
Standards | USDA |
Contains | No Hazardous Ingredients |
Item - Laundry Detergent and Stain Remover | Fabric Softener |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Features | Reduces Drying Time by as Much as 25%, Fabrics Dry Soft, Fluffy and Static-Free, Greatly Reduces the Need for Touch-Up Ironing of Permanent Press |
Container Type | Bucket |
pH Value | Acidic |
pH Level | 4.5 to 5 |
Washine Machine Compatibility | High Efficiency (HE) |
Description
Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Pleasant Citrus, Standards USDA, Color Pink, Features Reduces Drying Time by as Much as 25 Percent, Fabrics Dry Soft, Fluffy and Static-Free, Greatly Reduces the Need for Touch-Up Ironing of Permanent Press, Properties Anti-Static, High Efficiency Compatible
Restrictions
- WARNING: This product can expose you to chemicals including Methyleugenol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 80 PK (18280/01)
- FRAGANZIA Multi-Purpose Cleaner, 175 oz. Bottle, Spring, 3 PK (31524)
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- COLGATE Colgate C32 53032 Fabuloso All Purpose Cleaner - Lavendar - 56 Oz (C32 53032)
- ZEP High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK (104124)
- ZEP Laundry Detergent, 130 lb Drum, Powder, Citrus, White (113342)
- ZEP High Efficiency Laundry Bleach, 20 gal Drum, Liquid, Characteristic, Green/Yellow (86850)
- ZEP Laundry Bleach, 45 lb Drum, Granules, Chlorine, White (132234)
- ZEP Laundry Detergent, 35 lb Pail, Powder, Citrus, Orange (113337)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear (424435)
- TIDE PROFESSIONAL Laundry Detergent, 1.4 oz Vending Box, Powder, Tide® Original, 156 PK (80360892)
- Zep Laundry Detergent