Shop All Kitchen Cleaners
Zep
Heavy-Duty Oven & Grill Cleaner, 19oz, PK12
Mfr # ZUOVGR19
Zoro # G4477587
original price:
$64.62
14% off
new price: $55.25
/pk 12, $4.60/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Cleaner Form Aerosol
- Color Grey
- Container Size 19 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUOVGR19
- Zoro # G4477587
- UPC # 10021709015680
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Container Size | 19 oz |
Details
Recommended Dilution | Ready to Use |
Cleaner Form | Aerosol |
Color | Grey |
Description
Oven & Grill Cleaner dissolves grease on contact. Its thick foam clings to surfaces while an advanced grease-cutting formula penetrates deep to cut through the toughest of stains. The cleaner is suitable for use on stainless steel, porcelain and ceramic, making it ideal for cleaning ovens, grills, pots, pans, rotisseries and burner drip pans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite Scouring Pad, Green, 4-1/2" L, 3" W, PK80 (9650)
- ORECK SaniSeal Vacuum Bag For Elevate Upright Vacuums with Docking System 6 pk, 6PK (AK1CC6A)
- LYSOL All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Slight Chlorine (19200-78914)
- DIAL 1 gal Personal Soaps Bottle (DIA15926EA)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- ZEP Oven Cleaner, Drum, 55 gal, On and Off (J44685)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- ZEP Cleaner, 5 gal, Bucket (116035)
- ZEP Freezer Cleaner, Liquid, 55 gal, Drum (622585)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- DIVERSEY Oven/Grill Cleaner, 32 oz., Solvent, PK12 (903529270)
- Zep Kitchen Cleaners