Shop All Floor Strippers
Zep
Heavy-Duty Floor Stripper Conc, 1 gal, PK4
Mfr # ZULFFS128
Zoro # G2033101
original price:
$61.75
7% off
new price: $56.95
/pk 4, $14.24/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:8 - 1:2
- Standards CERCLA, SARA, TSCA
- pH Value Alkaline
- For Floor Type Concrete, Porcelain, Rubber, Vinyl
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZULFFS128
- Zoro # G2033101
- Country of Origin United States
- Category Floor Strippers
Dimensions
Container Size | 1 gal |
Details
Item | Heavy-Duty Floor Stripper Concentrate |
Recommended Dilution | 1:8 - 1:2 |
Standards | CERCLA, SARA, TSCA |
pH Value | Alkaline |
For Floor Type | Concrete, Porcelain, Rubber, Vinyl |
Cleaner Form | Liquid |
pH Level | 13 |
Color | Clear |
Description
Heavy-Duty Floor Stripper Concentrate, Cleaner Form Liquid, Container Size 1 gal, For Floor Type Concrete, Porcelain, Rubber, Vinyl, pH Level 13, pH Value Alkaline, Concentrated, Standards CERCLA, SARA, TSCA, Package Quantity 4
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES 54" Handle, Blue, Aluminum (4210)
- TOUGH GUY Floor Scrubber Filter, Nonwoven, Floor Scrubber Filter (10E707)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid (1041483EA)
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- ZEP Floor Stripper Concentrate, 5 Gal (ZULFFS5G)
- ZEP Floor Stripper, 55 gal. (67885)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- ZEP Floor Stripper, Unscented, 1 gal, PK4 (ZULFFS128)
- LUNDMARK 1 Gal. High Power Wax Remover (3204G01-2)
- Zep Floor Strippers