Shop All Degreasers
Zep
Heavy Duty Degreaser, 32 Oz Pail, Liquid, Amber, 12 PK
Mfr # ZUCIT32
Zoro # G0909743
product price: $64.65
/pk 12, $5.39/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Cleaner Form Liquid
- Degreaser Application For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water
- Fragrance Citrus
- Recommended Dilution For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUCIT32
- Zoro # G0909743
- UPC # 021709009002
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 Oz |
Container Size | 1 qt |
Details
Item | Heavy Duty Degreaser |
Container Type | Pail |
Cleaner Form | Liquid |
Degreaser Application | For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water |
Fragrance | Citrus |
Recommended Dilution | For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water |
Color | Amber |
Net Weight | 28.9 |
Application | Spray, wait 1 minute, wipe & rinse |
For Use With | appliances, grills, stovetops, tools, engines, fiberglass, aluminum, stainless steel, enamel, vent hoods, kitchen surfaces and floors |
Description
Heavy-Duty,Citrus Degrease,32oz,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Mr. Clean Clean Freak Lemon Zest Scent Deep Cleaning Mist Liquid 16 oz (3700079129)
- R & R TEXTILE Microfiber New Microfiber Rags, 10 lb., Box 10 lb. (Z73126)
- UMBRA STEP ON WSTBSKT 12G BRZ (084200-125)
- PROVON 1,250 mL Personal Soaps Refill (5186-03)
- ZEP Heavy Duty Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Amber, 12 PK (ZUCIT24CA)
- ZEP Heavy Duty Degreaser, 128 Oz Trigger Spray Bottle, Liquid, Amber, 4 PK (ZUCIT128CA)
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- ZEP 1 Gal. Fast 505 Degreaser, 4PK (ZU505128)
- ZEP Degreaser, 1 Gal Pail, Liquid, Colorless, 4 PK (57024)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (75239)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid (BWK47612EA)
- Zep Degreasers