Shop All Degreasers
Zep
Heavy Duty Degreaser, 128 Oz Trigger Spray Bottle, Liquid, Amber, 4 PK
Mfr # ZUCIT128CA
Zoro # G0909789
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Cleaner Form Liquid
- Degreaser Application For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water
- Fragrance Citrus
- Recommended Dilution For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZUCIT128CA
- Zoro # G0909789
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 128 Oz |
Container Size | 1 gal |
Details
Item | Heavy Duty Degreaser |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water |
Fragrance | Citrus |
Recommended Dilution | For tough soils use full strength; Medium soils dilute 1:1 with water; Light soils dilute 8 fl. oz. per gallon of water |
Color | Amber |
Net Weight | 35 |
Application | Spray, wait 1 minute, wipe and rinse |
For Use With | appliances, grills, stovetops, tools, engines, fiberglass, aluminum, stainless steel, enamel, vent hoods, kitchen surfaces and floors |
Description
Heavy-Duty,Citrus Degreaser,128oz,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Vac Filter Cartr Hepa (40140201)
- BOARDWALK Duty Scour Pad, Green, 6"x9", PK20 (BWK196)
- TENNANT Brush, Disk HD Poly Scrub (1220236)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- ZEP Heavy Duty Degreaser, 32 Oz Pail, Liquid, Amber, 12 PK (ZUCIT32)
- ZEP Heavy Duty Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Amber, 12 PK (ZUCIT24CA)
- ZEP Citrus Scent Heavy Duty Degreaser 32 oz Liquid (ZUCIT32CA)
- ZEP Degreaser, 55 Gal Pail, Liquid, Red (37985)
- ZEP All-Around Oxy Unscented Scent Cleaner and Degreaser 32 oz Liquid (ZUAOCD32)
- ZEP Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (45535)
- WARSAW CHEMICAL Orange 90 Degreaser, Citrus Scent, 1-Quart, 12PK (60871-0000012)
- Zep Degreasers