Shop All Degreasers
Zep
Heavy Duty Degreaser, 1 Gal Jug, Liquid
Mfr # 1041483EA
Zoro # G6074109
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Degreaser Application Ceramics; Cement/Concrete; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1041483EA
- Zoro # G6074109
- UPC # 690858708823
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Details
Item | Heavy Duty Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Degreaser Application | Ceramics; Cement/Concrete; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
Fragrance | Unscented |
For Use On | Carbon; Grease; Grime; Lubricants; Oil-Based Soil; Smoke Film; Tar |
Net Weight | 9 lbs |
Application | Degreaser/Cleaner |
Description
Zep Professional® Heavy-Duty Butyl Degreaser, 1gal Bottle
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 20 Gallon White (240458WHB)
- TENNANT Urethane Middle Squeegee Blade (1245933)
- FIBERLINK Absorbent Pad, Universal, HW, PK100 (PPUB12)
- GOJO 1200 ml Foam Hand Soap Cartridge (6364-02)
- ZEP Cleaner/Degreaser, 5 gal. Bucket, Liquid, Clear, Colorless (J33734)
- ZEP Grease Trap Treatment, 1 lb Bottle, Powder, Tan, 12 PK (168209)
- ZEP All-Around Oxy Unscented Scent Cleaner and Degreaser 32 oz Liquid (ZUAOCD32)
- ZEP Industrial Degreaser And Cleaner, 32 oz. Bottle, Liquid, Purple, 12 PK (R42310)
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (1047996)
- ZEP Degreaser, 55 Gal Drum, Liquid, Colorless (75286)
- HULK SYSTEM Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Blue, 2 PK (HB109)
- Zep Degreasers