Shop All Degreasers
Zep
Heavy Duty Cleaner/Degreaser, 55 gal Drum, Liquid
Mfr # 109485
Zoro # G503548235
product price: $3,327.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$3,327.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 gal
- Cleaner Form Liquid
- Fragrance Chlorine
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 109485
- Zoro # G503548235
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Description
Heavy Duty Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 702.45 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 36,000V, Application Equipment/Machinery, CERCLA, NSF Rated, TSCA Compliant, OSHA, SARA, Primary Chemical None, Base Formula Solvent Based
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- ZEP Heavy Duty Degreaser, 128 Oz Trigger Spray Bottle, Liquid, Amber, 4 PK (ZUCIT128CA)
- ZEP Engine Cleaner And Degreaser, 20 Oz Aerosol Can, Liquid, Clear, Colorless, 12 PK (1047961)
- ZEP Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK (1047996)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (139735)
- ZEP Heavy Duty Citrus Degreaser, 1 Gal Jug, Liquid, Amber, 4 PK (ZUCIT128)
- ZEP Heavy Duty Cleaner/Degreaser, 5 Gal Drum, Liquid, Purple (085635)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (07308)
- Zep Degreasers