Shop All All Purpose Cleaners
Zep
Heavy Duty Cleaner, Drum, Mild
Mfr # L99385
Zoro # G7629818
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 gal.
- Fragrance Mild
- Recommended Dilution 1:128 to 1:256
- Color Light Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # L99385
- Zoro # G7629818
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Mild Chlorine, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128 to 1:256, Primary Chemical None, Foam, Standards UL Listed, Color Clear Yellow, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 13.5, 14, pH Value Alkaline, Product Series No Series, Net Weight 208L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Deodrzr Baking Soda 1# (01110)
- HERITAGE 23 gal Trash Bags, 0.55 mil (14 Micron), Natural, 10 PK (HERZ5845HNR01)
- GLAD Garbage Bag Flat Top Small, PK180 (78817)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 32 oz (R48432)
- ZEP Chlorinated Detergent, Jug, 4 PK (246524)
- ZEP Cleaner, Round Plastic Jug with Handle, Chlorine (241235)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- ZEP Cleaning Product, 1 qt. Plastic Drum, Citrus, 12 PK (F50001)
- ZEP Cleaner, 2L Plastic Jug with Handle, Solvent-like, 4 PK (N68601)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- Zep All Purpose Cleaners