Shop All All Purpose Cleaners
Zep
Heavy Duty Cleaner, Bucket, Slight
Mfr # 269335
Zoro # G4709364
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Fragrance Slight
- Recommended Dilution 1:5 to 1:128
- Color Green
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 269335
- Zoro # G4709364
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Chrome, Hard Nonporous Surfaces, Glass, Grills, Hoods, Machinery, Ovens, Stainless Steel, Terrazzo, Walls, Bucket, 5 gal, Fragrance Slight, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:5 to 1:128, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Green, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series ProVisions
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic Floor Sweeper, 24" Push-Type (MFSM24)
- RUBBERMAID 6 in Scrub Brush (6482)
- SANI PROFESSIONAL Towels & Wipes, White, 95 Wipes, Unscented (P56784)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, Palmyra Fill (44025)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- ZEP Heavy Duty Cleaner, Drum, Mild (L99385)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- ZEP Liquid Chemical Cleaner, Drum, Mild (109885)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- Zep All Purpose Cleaners