Shop All All Purpose Cleaners
Zep
Heavy Duty Cleaner, Bucket, Butyl
Mfr # 237135
Zoro # G201006839
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bucket
- Size 5 gal.
- Fragrance Butyl
- Recommended Dilution 0.75 to 6 oz per 1 gal
- Color Clear Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 237135
- Zoro # G201006839
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Details
Container Type | Bucket |
Fragrance | Butyl |
Recommended Dilution | 0.75 to 6 oz per 1 gal |
Color | Clear Green |
Item | Heavy Duty Cleaner |
Standards | UL Listed |
Primary Chemical | None |
Net Weight | 5 gal. |
Item - All Purpose Cleaners | All Purpose Cleaner |
Biodegradable | Yes |
Properties | Biodegradable |
NSF Rating | Not Rated |
VOC Content | 0% |
Surfaces for Use On | Hard Nonporous Surfaces |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Product Series | No Series |
Contains | Alkaline Builders, Non-Foaming Surfactants |
Cleaner Container Type | Pail |
pH Level | 12.5, 13 |
Cleaner Form | Liquid |
pH Value | Alkaline |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Butyl, Ready to Use/Concentrated Concentrated, Recommended Dilution 0.75 to 6 oz per 1 gal, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Green, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 12.5, 13, pH Value Alkaline, Product Series No Series, Net Weight 5 gal., Properties Biodegradable
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 10 Lb. Box (R020-C45-PU*10)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- WARNER Warner 15 in. L Carbon Steel Wire Brush with Scraper (11081)
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- ZEP Calcium, Lime & Rust, Round Plastic Jug with Handle, Pungent, 12 PK (ZUCAL32)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- ZEP All Purpose Cleaner, 55 gal. Spray Bottle, Sassafras (184886)
- ZEP All Purpose Disinfectant Cleaner, 32oz, PK4 (ZUAPBD324)
- ENFORCER Driveway, Concrete Cleaner gal (ZUCON128)
- Zep All Purpose Cleaners