Shop All All Purpose Cleaners
This Product is Discontinued
Zep
Heavy Duty Cleaner, 55 gal. Drum, Slight, Butyl (Discontinued)
Mfr # 1041628
Zoro # G3336509
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Drum
- Size 55 gal.
- Fragrance Slight, Butyl
- Recommended Dilution Ready to Use
- Color Clear, Blue Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041628
- Zoro # G3336509
- UPC # 690858708588
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Container Size | 55 gal. |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Details
Container Type | Drum |
Fragrance | Slight, Butyl |
Recommended Dilution | Ready to Use |
Color | Clear, Blue Green |
Ready to Use/Concentrated | Ready to Use |
Item | Heavy Duty Cleaner |
Standards | SARA 311/312 Hazards; USDA |
Primary Chemical | None |
Application | Cleaning Tasks, This All-Purpose Cleaner and Degreaser |
Cleaner Chemical Product Grouping | Degreasers |
Cleaner Container Type | Drum |
Cleaner Form | Liquid |
Degreaser Container Type | Drum |
Contains | Butyl |
VOC Content | 4% |
Sub-Category | General Purpose Cleaners |
pH Level | 13 |
pH Value | Alkaline |
NSF Rating | Not Rated |
Product Series | Zep Professional |
Description
All Purpose Cleaner and Degreaser, Cleaner and Degreaser, Drum, 55 gal, Fragrance Butyl, Ready to Use/Concentrated Ready to Use, Recommended Dilution 1:1 to 1:100, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Blue/Green, VOC Content 4 Percent, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series Zep Professional
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.