Shop All Kitchen Cleaners
Zep
Heavy Duty Cleaner, 55 gal, Drum
Mfr # 246585
Zoro # G4707562
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Drum
- Cleaner Container Size 55 gal
- Fragrance Bleach
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 246585
- Zoro # G4707562
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Details
Item - All Purpose Cleaners | Food Equipment Cleaner |
Cleaner Container Type | Drum |
Fragrance | Bleach |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | UL Listed |
Cleaner Form | Liquid |
VOC Content | 0% |
Flash Point | None |
Container Type | Plastic Pail |
Color | Light Yellow |
Application | All Purpose |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Net Weight | 565.22 |
Contains | Dodecyldimethylamine Oxide, Sodium Hydroxide, Sodium Hypochlorite, Sodium Xylenesulphonate |
Item | Heavy Duty Cleaner |
Effective Temp. | Room Temperature |
pH Level | 13, 14 |
NSF Rating | Not Rated |
Product Series | Zep FS FORMULA 4089 |
pH Value | Alkaline |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Drum, 55 gal, Fragrance Chlorine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Yellow, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 13, 14, pH Value Alkaline, Product Series Zep FS FORMULA 4089
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- MALISH Broom, Natural, 10 1/2 in L Bristles (055900)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- BRASSO Braso Metal Polish 8 oz., PK8 (89334)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (244335)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- ZEP Freezer Cleaner, Liquid, 55 gal, Drum (622585)
- ZEP Heavy Duty Cleaner, 1 gal, Bucket (536235)
- EASY-OFF Heavy Duty Oven Cleaner (RAC85261)
- Zep Kitchen Cleaners