Shop All Kitchen Cleaners
Zep
Heavy Duty Cleaner, 55 gal, Drum
Mfr # 244485
Zoro # G4706993
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Drum
- Cleaner Container Size 55 gal
- Fragrance Slight Chlorine
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 244485
- Zoro # G4706993
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Details
Item - All Purpose Cleaners | Food Equipment Cleaner |
Cleaner Container Type | Drum |
Fragrance | Slight Chlorine |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | UL Listed |
Cleaner Form | Foam |
Contains | Disodium Metasilicate, Sodium Hypochlorite, Dodecyldimethylamine Oxide, Disodium Decyl(Sulphonatophenoxy)Benzenesulphonate |
VOC Content | 0% |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Application | All Purpose |
Item | Heavy Duty Cleaner |
Color | Clear Yellow |
Container Type | Drum |
Effective Temp. | Room Temperature |
Flash Point | 200 Degrees F |
NSF Rating | Not Rated |
Product Series | FS Foam Chlor |
pH Level | 12.5, 13 |
pH Value | Alkaline |
Surfaces for Use On | Aluminum; Galvanized Steel |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Aluminum; Galvanized Steel, Drum, 55 gal, Fragrance Slight Chlorine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Foam, Standards UL Listed, Color Clear Yellow, VOC Content 0 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, pH Level 12.5, 13, pH Value Alkaline, Product Series FS Foam Chlor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Cleaner and Degreaser, 55 Gal, 23-1/5inWx23-1/5inLx35inH, Green (13008)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 1 gal.Fresh (8813)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- UNGER StarDuster Pipe Brush, 11" (UNG PIPE)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- ZEP Cleaner, 5 gal, Bucket (116035)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (104801)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- ZEP Oven Cleaner, Drum, 55 gal, On and Off (J44685)
- EASY-OFF Heavy Duty Oven Cleaner (RAC85261)
- Zep Kitchen Cleaners