Shop All All Purpose Cleaners
This Product is Discontinued
Zep
Heavy Duty Cleaner, 5 gal. Pail, Slight, Butyl (Discontinued)
Mfr # 1041569
Zoro # G0841504
This Product is Discontinued
Key Features
- Container Type Pail
- Size 5 gal.
- Fragrance Slight, Butyl
- Recommended Dilution Ready to Use
- Color Clear, Blue Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 1041569
- Zoro # G0841504
- UPC # 690858708533
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Description
Heavy Duty Alkaline Cleaner, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 47.75 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:100, Cleaner Form Liquid, VOC Content 4 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level Greater than 13, CERCLA, OSHA, TSCA Compliant, USDA Certified, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.