Shop All Kitchen Cleaners
Zep
Heavy Duty Cleaner, 5 gal, Bucket
Mfr # 246535
Zoro # G4707063
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Cleaner Container Size 5 gal
- Fragrance Chlorine
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 246535
- Zoro # G4707063
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Item - All Purpose Cleaners | Food Equipment Cleaner |
Cleaner Container Type | Pail |
Fragrance | Chlorine |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | UL Listed |
Cleaner Form | Liquid |
VOC Content | 0% |
Effective Temp. | Room Temperature |
Application | All Purpose |
Color | Yellow |
Flash Point | None |
Contains | Dodecyldimethylamine Oxide, Sodium Hydroxide, Sodium Hypochlorite, Sodium Xylenesulphonate |
Item | Heavy Duty Cleaner |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Container Type | Bucket |
NSF Rating | Not Rated |
Product Series | Zep FS FORMULA 4089 |
pH Value | Alkaline |
pH Level | 13, 14 |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Bucket, 5 gal, Fragrance Chlorine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Yellow, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 13, 14, pH Value Alkaline, Product Series Zep FS FORMULA 4089
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol (1042771EA)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/2 pt (08005)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x10Ml, Black (B2010)
- NOBLES/TENNANT HOSE : VACUUM HOSE : 3 in. X 22 in., Compressed (1031610)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- ZEP Heavy-Duty Oven & Grill Cleaner, 19oz, PK12 (ZUOVGR19)
- ZEP Oven Cleaner, Drum, 55 gal, On and Off (J44685)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- DAWN PROFESSIONAL Heavy Duty Powerwash Commercial Dish Spray, Starter Kit with 16 oz Spray Bottle and 5 Refills (80763690)
- Zep Kitchen Cleaners