Shop All Kitchen Cleaners
Zep
Heavy Duty Cleaner, 5 gal, Bucket
Mfr # 244335
Zoro # G4706083
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Cleaner Container Size 5 gal
- Fragrance Mild
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 244335
- Zoro # G4706083
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Item - All Purpose Cleaners | Food Equipment Cleaner |
Cleaner Container Type | Pail |
Fragrance | Mild |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | UL Listed |
Cleaner Form | Liquid |
VOC Content | 0% |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Container Type | Bucket |
Color | Clear Yellow |
Application | All Purpose |
Item | Heavy Duty Cleaner |
Flash Point | 219 Degrees F |
Effective Temp. | Room Temperature |
Contains | Sodium Hydroxide, Potassium Hydroxide, Sodium Hypochlorite, Sodium Polyacrylate |
Surfaces for Use On | Hard Nonporous Surfaces |
pH Value | Alkaline |
Product Series | FS Z-Chlor |
pH Level | 13.5, 14 |
NSF Rating | Not Rated |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Yellow, VOC Content 0 Percent, Flash Point 219 Degrees F, NSF Rating Not Rated, pH Level 13.5, 14, pH Value Alkaline, Product Series FS Z-Chlor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VGY3)
- PIG Sorbents, 20 gal, 8 in x 30 in, Oil, White, Polypropylene (SKM413)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Bottle, 2 PK (100975197)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- ZEP Oven Cleaner, Liquid, 5 gal., Pail (104835)
- ZEP Heavy Duty Cleaner, 1 gal, Bucket (536235)
- ZEP Oven Cleaner, 19 oz., Aerosol Can, PK12 (27101)
- ZEP Oven Cleaner, Liquid, 1 gal., Bottle, PK4 (104824)
- ZEP Process Cleaner, 5 gal, Bucket (294035)
- NOBLE CHEMICAL Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner, 4PK (147GRIDDLKLN)
- Zep Kitchen Cleaners