Shop All Kitchen Cleaners
Zep
Heavy Duty Cleaner, 5 gal, Bucket
Mfr # 241735
Zoro # G4706196
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Pail
- Cleaner Container Size 5 gal
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 241735
- Zoro # G4706196
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Equipment in Food Processing Plants, Hard Nonporous Surfaces, Walls, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Orange, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 12.5, 13.5, pH Value Alkaline, Product Series FS Formula 10184, Properties Biodegradable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Seal Coat Squeegee, 60", 66" Alum Handle (76805)
- ECOS PRO Furniture Wood Polish Cleaner, PK6 (PL9731/6)
- 3M Brown Stripper Pad 7100, 14 in, PK5 (7100)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00647)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- ZEP Freezer Cleaner, Liquid, 55 gal, Drum (622585)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- ZEP 19Oz Zep Foaming Glass Cleaner (ZUFGC19)
- ZEP Heavy-Duty Oven & Grill Cleaner, 19oz, PK12 (ZUOVGR19)
- ZEP Gal Fast505 Cleaner Degreaser (ZU505128)
- CONVOTHERM W-CLEAN2 2.5 Gallon ConvoClean Solution, 2PK (390WCLEAN2)
- Zep Kitchen Cleaners