Shop All Kitchen Cleaners
Zep
Heavy Duty Cleaner, 20 gal, Drum
Mfr # 244350
Zoro # G4705618
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Drum
- Cleaner Container Size 20 gal
- Fragrance Mild
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 244350
- Zoro # G4705618
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 20 gal |
Container Size | 20 gal |
Details
Item - All Purpose Cleaners | Food Equipment Cleaner |
Cleaner Container Type | Drum |
Fragrance | Mild |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | UL Listed |
Cleaner Form | Liquid |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Color | Clear Yellow |
Container Type | Drum |
Effective Temp. | Room Temperature |
Item | Heavy Duty Cleaner |
Flash Point | 219 Degrees F |
Application | All Purpose |
VOC Content | 0% |
Contains | Sodium Hydroxide, Potassium Hydroxide, Sodium Hypochlorite, Sodium Polyacrylate |
Surfaces for Use On | Hard Nonporous Surfaces |
pH Level | 13.5, 14 |
NSF Rating | Not Rated |
Product Series | FS Z-Chlor |
pH Value | Alkaline |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Drum, 20 gal, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Yellow, VOC Content 0 Percent, Flash Point 219 Degrees F, NSF Rating Not Rated, pH Level 13.5, 14, pH Value Alkaline, Product Series FS Z-Chlor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Extension Tube (197723-0)
- BEYOND GREEN CLEANING Grease Trap/Drain Treatment, 1 gal., PK4 (9300-001)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- DOWNY Downy 12 Loads April Fresh Liquid Fabric Conditioner 10 oz., PK12 (52401)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (J44601)
- ZEP No Scent Oven And Grill Cleaner 19 oz Foam (ZUOVGR19)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- ZEP Heavy Duty Cleaner, 5 gal, Bucket (246535)
- ZEP Freezer Cleaner, Liquid, 55 gal, Drum (622585)
- ZEP Heavy-Duty Oven & Grill Cleaner, 19oz, PK12 (ZUOVGR19)
- ALLPOINTS Lubricant, Dry Silicone, 2 .75Oz (1431117)
- Zep Kitchen Cleaners