Shop All All Purpose Cleaners
This Product is Discontinued
Zep
Heavy Duty Cleaner, 1 gal. Jug, Slight, Butyl (Discontinued)
Mfr # 1041480
Zoro # G2686661
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Slight, Butyl
- Recommended Dilution Ready to Use
- Color Clear, Blue Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1041480
- Zoro # G2686661
- UPC # 690858708526
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Description
Cleaner, Chemicals For Use On Hard Nonporous Surfaces, Jug, 1 gal, Mild, Cleaner VOC Range Less Than or Equal to 10 Percent / 10g/L, Ready to Use, Recommended Dilution 1:1 to 1:100, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, ZEP Professional, Cleaner Solvent Base Solvent, VOC Content 4 Percent, USDA, Heavy Duty Cleaner
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.