Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Zep
Hardwood/Lamn Floor Refinisher, 32oz, PK12 (Discontinued)
Mfr # ZUHFR32
Zoro # G2033348
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- pH Level 9
- Properties No Rinse Required
- Minimum Drying Time 30 min
- Maximum Drying Time 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZUHFR32
- Zoro # G2033348
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Hardwood/Lamn Floor Refinisher |
Cleaner Form | Liquid |
pH Level | 9 |
Properties | No Rinse Required |
Minimum Drying Time | 30 min |
Maximum Drying Time | 4 hr |
pH Value | Neutral |
For Floor Type | Laminate, Wood |
Description
Hardwood/Lamn Floor Refinisher,32oz,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.