Shop All Floor Cleaners and Maintainers
Zep
Hardwood Laminate Floor Cleaner, Blue
Mfr # ZPEZUHLF128
Zoro # G207388069
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 128 fl oz (4 quart)
- Color Blue
- Fragrance Fresh
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # ZPEZUHLF128
- Zoro # G207388069
- UPC # 21709009316
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Item | Hardwood & Laminate Floor Cleaner |
Form | Liquid |
Color | Blue |
Fragrance | Fresh |
Container Type | Bottle |
Standards | DFE |
Application | Multipurpose |
Features | Residue-free |
Removes | Spot Remover; Stain Remover; Scuff Mark Remover |
Description
Professionalstrength floor cleaner is designed for hardwood and laminate floors It removes spots, stains and scuffs and restores the shine to varnish, acrylic and polyurethanefinished floors, molding, cabinet doors and other wood surfaces Cleaner leaves nothing behind but a fresh scent It dries fast with no rinsing needed Apply to solid or engineered hardwood and laminate Use to refill your spray bottle Cleaner also works with most refillable spray mops
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Softsoap, Antibacterial Hand Soap, Fresh Citrus, 11 1/4 Oz Pump Bottle (44572EA)
- TOUGH GUY 1L White/Blue, Plastic Dual Spray Bottle (35WT54)
- KIMTECH Kimwipes Low-Lint Wipers, 1 Ply, 4.4, PK30, White, 30 PK (KW128)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 605029, Nobles/Tennant 605030, Nobles/Tennant 606758 (GSQ1028XX2)
- ZEP Floor Maintainer, Granular, 125 gal., Drum (79442)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (109835)
- ZEP Sweeping Compound, Oil, 250 lb, Drum (637455)
- ZEP Neutral Floor Cleaner Concentrate, 1gal, PK4 (ZUNEUT128)
- ZEP Sweeping Compound, 50 lb. (HDSWEEP50)
- 3M Pad Flrmach Blu Clnr 17" (5300-17)
- Zep Floor Cleaners and Maintainers