Shop All Dispenser Lotions
Zep
Hand Soap, Liquid, 500mL, Pump Bottle, PK12
Mfr # 319906
Zoro # G6565629
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Pump Bottle
- Size 500 mL
- Hygiene Properties Moisturizing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 319906
- Zoro # G6565629
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 500 mL |
Container Size | 16.91 oz |
Details
Hygiene Series | None |
Packaging Type | Pump Bottle |
Hygiene Properties | Moisturizing |
Hygiene Form | Liquid |
Fragrance | Pleasant |
Requires Dispenser | No |
Color | White |
Item | Hand Lotion |
Formula | Lotion Emollients |
Container Type | Pump Bottle |
Form | Cream |
Product Type | Hand Lotion |
Description
Hand Lotion, Container Type Pump Bottle, Series Not Applicable, Container Size 16.91 oz, Form Cream, Fragrance Pleasant, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand Lotion, Formula Lotion Emollients, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bag, PK5 (61HW05)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2424N)
- TOUGH GUY High Efficiency Laundry Detergent, 100 oz Jug, Liquid, Unscented, Clear (5GUU1)
- PROTEAM Extension Wand For Backpack Vacuum (107628)
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- ACL STATICIDE Hand Lotion, Unscented, 8 oz., Bottle (7001)
- ACL STATICIDE Hand Lotion, Fresh, 8 oz., Bottle (7001)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- DEB STOKO Protective Hand Cream, 100mL, White, PK12 (SAQ100ML)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- Zep Dispenser Lotions