Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Zep
Hand Soap Dispenser, Plastic, 4-7/16" W (Discontinued)
Mfr # 684801
Zoro # G9699171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 950 mL
- Hygiene Form Liquid
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 684801
- Zoro # G9699171
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 950 mL |
Height | 8 5/8 in |
Width | 4 7/16 in |
Depth | 15 11/16 in |
Overall Height | 8 5/8 in |
Overall Width | 4 1/2 in |
Overall Depth | 15 3/4 in |
Description
Hand Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series ZEP Professional, Finish Powder Coated, Compatible with Manufacturer Model Number Zep Soap, Refill Size 950 mL, Operation Mode Manual, Overall Depth 15 3/4 in, Overall Height 8 5/8 in, Overall Width 4 1/2 in, Form Liquid, Includes Key, Mounting Hardware, Ligature Resistant No, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.