Shop All Hand Soap & Lotion Dispensers
Zep
Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray
Mfr # 600101
Zoro # G3901270
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1 gal
- Hygiene Form Liquid
- Material Aluminum, Nylon
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 600101
- Zoro # G3901270
- Country of Origin Ireland
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 gal |
Size | 1 gal. |
Height | 3.8" |
Width | 3.8" |
Overall Depth | 14 in |
Length | 10.4" |
Overall Width | 4 1/8 in |
Overall Height | 10 3/4 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material Aluminum, Nylon, Series Not Applicable, Finish Anodized Aluminum, Compatible Manufacturer Model Number 302824, 308524, 314924, 318524, 323024, 325224, 338524, 92524, 95124, 95824, R54824, Refill Size 1 gal, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 14 in, Overall Height 10 3/4 in, Overall Width 4 1/8 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- GOLDEN STAR Medium Tube Wet Mop, Green, PK3, AWM94MG-3PK (AWM94MG-3PK)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- ZEP Fuzion Select Hand Care Dispenser (S94501)
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- ZEP Soap Dispenser (AMR001)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- ZEP Removable Key, Gray, 11"H (RST0022)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (TPW1LDS)
- Zep Hand Soap & Lotion Dispensers