Shop All Hand Soap & Lotion Dispensers
Zep
Hand Soap Disp, GY, 950 mL, 15 3/4 inD, PK10
Mfr # 667310
Zoro # G8805795
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 950 mL
- Hygiene Form Liquid
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 667310
- Zoro # G8805795
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 950 mL |
Height | 15 11/16 in |
Width | 11 in |
Depth | 15 11/16 in |
Overall Depth | 15 3/4 in |
Overall Height | 15 3/4 in |
Overall Width | 11 in |
Description
Hand Soap Dispenser, Color Gray, Mount Type Wall, Product Type Hand Soap Dispenser, Material Plastic, Series D-1000, Finish Powder Coated, Compatible with Manufacturer Model Number 314901, 315301, Refill Size 950 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 15 3/4 in, Overall Height 15 3/4 in, Overall Width 11 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- PUREX Detergent, Vend Pack, 1 Load, PK156 (10245)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- ZEP Hand Soap Disp, BLK, 50 oz, 14 inD, PK6 (Q50806)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- ZEP Fixed Key, Gray, 11"H (RST0021)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- KINGSWAY GROUP Soap Dispenser, LTX Series, Wall, Manual (KG08)
- Zep Hand Soap & Lotion Dispensers