Shop All Hand Soap & Lotion Dispensers
Zep
Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD
Mfr # 667301
Zoro # G8805271
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Hygiene Form Liquid
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 667301
- Zoro # G8805271
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Height | 7 13/32 in |
Width | 3 in |
Depth | 9 13/16 in |
Overall Height | 7 3/8 in |
Overall Depth | 9 7/8 in |
Overall Width | 3 in |
Description
Hand Soap Dispenser, Color Gray, Mount Type Wall, Product Type Hand Soap Dispenser, Material Plastic, Series D-1000, Finish Powder Coated, Compatible with Manufacturer Model Number 314901, 315301, Refill Size 1,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 9 7/8 in, Overall Height 7 3/8 in, Overall Width 3 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX 67.6 Oz. Multisurface Cleaner with Vinegar (70484)
- LINTCATCHER Lintcatcher Gardus (R-4203613)
- BSC PREFERRED High Density Trash Liners - Black, 60 Gallon, .67 Mil., 200PK (S-15515)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1021804)
- ZEP Hand Pump, Compatible with Zep 1 gal Bottles, Plastic, Clear (666901)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- ZEP Fuzion Select Hand Care Dispenser (S94501)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- ZEP Removable Key, Gray, 11"H (RST0022)
- ZEP Soap Dispenser (AMR001)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Gray/White (8771-06)
- Zep Hand Soap & Lotion Dispensers