Shop All Hand Sanitizers
This Product is Discontinued
Zep
Hand Sanitizer, Jug, 1 gal., Gel, PK4 (Discontinued)
Mfr # 87825
Zoro # G1952987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series GreenLink
- Fragrance Slight Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 87825
- Zoro # G1952987
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 1 gal. |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | GreenLink |
Fragrance | Slight Lemon |
Packaging Type | Jug |
Requires Dispenser | No |
Item | Hand Sanitizer |
Ligature Resistant | No |
Features | Leaves No Residue, Reduces Harmful Microorganisms On Hands, Quickly Evaporates From The Skin |
Description
Hand Sanitizer, Formula Alcohol, Fragrance Slight Lemon, Hygiene Properties Sanitizing, Requires Dispenser No, Ligature Resistant No, Features Leaves No Residue, Reduces Harmful Microorganisms On Hands, Quickly Evaporates From The Skin, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.