Shop All Hand Sanitizer Dispenser Refills
Zep
Hand Sanitizer, Gel, 800mL, Cartridge, PK12
Mfr # 90601
Zoro # G6546178
original price:
$147.99
10% off
new price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Liquid
- Hygiene Properties None
- Hygiene Series None
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 90601
- Zoro # G6546178
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 800 mL |
Container Size | 800 mL |
Details
Formula | Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Citrus |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Uses Dispenser | Mfr. No. 665401, 800 mL Dispenser |
Form | Gel |
Product Availability | Temporarily Unavailable |
Refill Type | Cartridge |
Container Type | Cartridge |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 665401 |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Container Type Cartridge, Container Size 800 mL, Fragrance Citrus, Hygiene Properties None, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 665401, Color Clear, Product Type Hand Sanitizer, Package Quantity 12
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Toilet Paper, 12 PK (B080)
- HERITAGE 16 gal Trash Bags, 0.50 mil (13 Micron), White, 500 PK (HERH4832MW)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- WARP BROTHERS Warp Brothers 795-6X20-B 6Mil 20X100 Black Poly Cover (795-6X20-B)
- ZEP Hand Sanitizer, Liquid, 1 gal., Jug, PK4 (90024)
- ZEP Hand Sanitizer, 55 gal, Fragrance Free (90085)
- ZEP Fuzion Non-Alc Fmng Sanitizer, 1200mL, PK4 (124816)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for Dial 1700 Dispenser, 1.2 L Refill, Fragrance-Free, 3PK (19708)
- PURELL Floor Stand, w/ES6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7216DS)
- PURELL Green Certified Hand Sanitizer Foam 700mL LTX-7 Refill, PK3 (1304-03)
- PURELL Fresh Scent Gel Advanced Hand Sanitizer Refill 40.5 oz (5063-02)
- Zep Hand Sanitizer Dispenser Refills