Shop All Hand Sanitizers
Zep
Hand Sanitizer, 500mL, Pump Bottle, PK12
Mfr # 87801G
Zoro # G6565452
product price: $45.15
/pk 12, $3.76/ea
Not eligible for select promotions
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 87801G
- Zoro # G6565452
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 500 mL |
Details
Promotion Restriction | Not eligible for promotion |
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Lemon |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Features | Ethanol 60% |
Product Availability | Temporarily Unavailable |
Shop By | Closeouts |
Refill Type | No Refill |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Formula Alcohol, Fragrance Lemon, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards FDA, Features Ethanol 60 Percent, Package Quantity 12
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- FIRST AID ONLY First Aid Kit w/House, 344pcs, 15.75x16.5 (91377)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- HOSPECO Tampon, Cotton, PK500 (T500)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For CS4 Dispensers, 4PK (5199-04)
- GOJO PURELL, Advanced Hand Sanitizer Single Use, 1.2 Ml, Packet, Clear, 125PK (9630125NSBX)
- BSC PREFERRED PURELL Hand Sanitizer - 8 oz., 12PK (S-13807)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 20 oz Pump Bottle (3023-12)
- PURELL VF PLUS Hand Sanitizer Gel, 2 oz Flip-Cap Bottle, Fragrance-Free, 24PK (9299-24)
- GERM-X GermX 8 Oz. Pump Hand Sanitizer (1000051896)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- Zep Hand Sanitizers