Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Zep
Hand Sanitizer, 1 gal., Citrus, PK4 (Discontinued)
Mfr # 87824
Zoro # G5519894
Not eligible for select promotions
This Product is Discontinued
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties Sanitizing
- Hygiene Series ZEP Professional
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 87824
- Zoro # G5519894
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1 gal |
Details
Promotion Restriction | Not eligible for promotion |
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Sanitizing |
Hygiene Series | ZEP Professional |
Fragrance | Citrus |
Packaging Type | Jug |
Requires Dispenser | Yes |
Standards | GreenLink |
Item | Hand Sanitizer |
Features | Leaves No Residue, Eliminates The Need for Towel or Rinsing, May Be Used Repeatedly Throughout The Day Without Irritation, Reduces Harmful Microorganisms On Hands |
Uses Dispenser | Mfr. No. 666901 |
Product Availability | Temporarily Unavailable |
Green Certification or Other Recognition | Green Seal(R) Certified |
Package Configuration | 12-13/16 in x 12-13/16 in x 13-1/2 in |
Ligature Resistant | No |
Shop By | Closeouts |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | Mfr. No. 666901 |
Series | ZEP Professional |
Description
Hand Sanitizer, Formula Alcohol, Fragrance Citrus, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ZEP Professional, Manufacturer Dispenser Part Number Mfr. No. 666901, Product Type Hand Sanitizer, Standards GreenLink, Ligature Resistant No, Features Leaves No Residue, Eliminates The Need for Towel or Rinsing, May Be Used Repeatedly Throughout The Day Without Irritation, Reduces Harmful Microorganisms On Hands, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.