Shop All Hand Wipes
This Product is Discontinued
Zep
Hand Cleaning Towels, Canister, Yellow, PK6 (Discontinued)
Mfr # 346806
Zoro # G5522238
Free Shipping & Returns
This Product is Discontinued
Key Features
- Packaging Type Canister
- Requires Dispenser No
- Hygiene Series ZEP Professional
- Hygiene Properties Sanitizing
- Wipes per Container 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 346806
- Zoro # G5522238
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 7 in x 12 in |
Details
Packaging Type | Canister |
Requires Dispenser | No |
Hygiene Series | ZEP Professional |
Hygiene Properties | Sanitizing |
Wipes per Container | 45 |
Color | Yellow |
Hygiene Form | Wipes |
Refill Type | No Refill |
Fragrance | Unscented |
Item | Hand Cleaning Wipes |
Series | ZEP Professional |
Description
Hand Cleaning Wipes, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Series ZEP Professional, Wipes per Container 45, Color Yellow, Requires Dispenser No, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.