Shop All Tile & Grout Cleaner
This Product is Discontinued
Zep
Grout Cleaner, 32 oz, Bottle, PK12 (Discontinued)
Mfr # 504801
Zoro # G4703028
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bottle
- Container Size 32 oz
- Fragrance Lemongrass
- Primary Chemical None
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 504801
- Zoro # G4703028
- Country of Origin United States
- Category Tile & Grout Cleaner
Dimensions
Container Size | 32 oz |
Cleaner Container Size | 32 oz |
Details
Item | Grout Cleaner |
Container Type | Bottle |
Fragrance | Lemongrass |
Primary Chemical | None |
Item - Bathroom Cleaners | Tile and Grout Cleaner |
Recommended Dilution | Ready to Use |
VOC Content | 2% |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Cleaner Chemical Product Grouping | Grout Cleaner |
Color | Green |
Surfaces for Use On | Counter Tops, Showers, Sinks, Tubs |
Product Series | Certeza Grout Cleaner |
Biodegradable | Yes |
Standards | OSHA |
Rinse Required | Yes |
Net Weight | 2.496 lb |
pH Level | 1 |
pH Value | Acidic |
Nonflammable | Yes |
Properties | Biodegradable, Nonflammable |
NSF Rating | Not Rated |
Description
Grout Cleaner, Grout Cleaner, Primary Chemical None, Surfaces for Use On Counter Tops, Showers, Sinks, Tubs, Container Type Bottle, Container Size 32 oz, Fragrance Lemongrass, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Green, Product Series Certeza Grout Cleaner, VOC Content 2 Percent, pH Level 1, pH Value Acidic, Biodegradable Yes, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 2.496 lb, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Estragole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.