Shop All Lubricants
This Product is Discontinued
Zep
Grease, 14 oz. Size, Red, Tube, PK12 (Discontinued)
Mfr # K61301
Zoro # G5015562
Free Shipping & Returns
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 14 oz
- Dropping Point 550 Degrees F
- ISO Viscosity Grade 2
- Min. Operating Temp. -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # K61301
- Zoro # G5015562
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
NSF Rating | Not Rated |
Dropping Point | 550 Degrees F |
ISO Viscosity Grade | 2 |
Min. Operating Temp. | -10 Degrees F |
Grease Thickener | Lithium Complex |
NLGI Grade | 2 |
Lubricant Additives | No Additives |
Item | Grease |
Base Oil | Petroleum |
Timken OK Load | 65 lb |
Flash Point | 400 Degrees F |
Application | General Purpose |
Grease Color | Red |
Features | Unlined Tube |
Four-Ball Wear | 0.40mm |
Specific Gravity | 0.8 |
Grease Container | Tube |
Max. Operating Temp. | 550 Degrees F |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.