Shop All Ice Melt
Zep
Granular Ice Melt, 50 lb., Bag, PK49
Mfr # 440949
Zoro # G5519797
original price:
$1,587.36
11% off
new price: $1,401.99
/pk 49, $28.61/ea
Item requires special delivery charges. A $645.00 per item surcharge will be applied.
$1,401.99
Free 30-Day Returns
Key Features
- Size 50 lb
- Effective Temp. -13 Degrees F
- Package Type Bag
- Ice Melt Color Green
- Net Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 50 lb |
Details
Item | Granular Ice Melt |
Effective Temp. | -13 Degrees F |
Package Type | Bag |
Ice Melt Color | Green |
Net Weight | 50 lb |
Contains | No Hazardous Ingredients |
Description
Granular Ice Melt, 50 lb, Effective Temp. -13 Degrees F, Net Weight 50 lb, Package Type Bag, Ice Melt Color Green, Contains No Hazardous Ingredients, Package Quantity 49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M O-Ring, 25-0053 (25-0053)
- MI-T-M Quick Connect Socket (17-0028)
- FIMCO Hose Clamp, 1/2 In. (5051022)
- BRAVE Earth Auger Bit, 6-In. x 36-In., 1-In. Round (BR10642)
- ZEP Liquid Ice Melt, 5 gal., Pail (149535)
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- ZEP Granular Ice Melt, 50 lb., Bag (440901)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- ZEP Antarctica CMA Ice Melt 50 lb Bag (ZEPN62801)
- MILAZZO Qik Joe Safe Pet Ultra MG104 Pet Friendly Solid Ice Melt 20 lb (02030)
- Zep Ice Melt