Shop All Ice Melt
Zep
Granular Ice Melt, 50 lb., Bag
Mfr # 440901
Zoro # G5522737
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 lb
- Effective Temp. -13 Degrees F
- Package Type Bag
- Ice Melt Color Green
- Net Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 50 lb |
Details
Item | Granular Ice Melt |
Effective Temp. | -13 Degrees F |
Package Type | Bag |
Ice Melt Color | Green |
Net Weight | 50 lb |
Contains | No Hazardous Ingredients |
Description
Granular Ice Melt, 50 lb, Effective Temp. -13 Degrees F, Net Weight 50 lb, Package Type Bag, Ice Melt Color Green, Contains No Hazardous Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- KOHLER Kit Gasket Set (Ch/Ech440) (17 755 44-S)
- HOWARD PET PRODUCTS Retract Mount Med 20-85 (8426)
- LOGO BRANDS Notre Dame Quad Chair (190-13Q-1)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- ZEP Antarctica CMA Ice Melt 50 lb Bag (ZEPN62801)
- ZEP Granular Ice Melt, 50 lb., Bag, PK49 (440949)
- ZEP Granular Ice Melt, 45 lb., Drum (149433)
- ZEP Liquid Ice Melt, 5 gal., Pail (149535)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- DEICING DEPOT 135535 PE Pail Peladow Ice Melt Calcium Chloride Pellets, 50 lbs (00135535 (PE))
- Zep Ice Melt