Shop All Ice Melt
Zep
Granular Ice Melt, 45 lb., Drum
Mfr # 149433
Zoro # G5520725
original price:
$107.99
10% off
new price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 45 lb
- Effective Temp. -58 Degrees F
- Package Type Drum
- Ice Melt Color White
- Contains Calcium Chloride, Strontium Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 45 lb |
Details
Item | Granular Ice Melt |
Effective Temp. | -58 Degrees F |
Package Type | Drum |
Ice Melt Color | White |
Contains | Calcium Chloride, Strontium Chloride |
Net Weight | 45 lb |
Description
Granular Ice Melt, 45 lb, Effective Temp. -58 Degrees F, Net Weight 45 lb, Package Type Drum, Ice Melt Color White, Contains Calcium Chloride, Strontium Chloride
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENAX Fence Ties, 11", Black, PK1000 (30011201)
- OREGON Complete Auger Assembly (73-050)
- KLEAN-STRIP AUTOMOTIVE Naked Gun Spray Gun Cleaner 15oz, Can (ENGC0)
- A & I PRODUCTS Bearing, Water Pump Style (Import) 7" x2" x2" (A-JD10058)
- ZEP Granular Ice Melt, 50 lb., Bag, PK49 (440949)
- ZEP Granular Ice Melt, 50 lb., Bag (440901)
- ZEP Granular Ice Melt, 50 lb., Bag, Green, PK49 (356649)
- ZEP Granular Ice Melt, 50 lb., Bag, Green (356601)
- ZEP Antarctica CMA Ice Melt 50 lb Bag (ZEPN62801)
- ZEP Liquid Ice Melt, 5 gal., Pail (149535)
- WARMLYYOURS Snow and Ice Melt Control Economy (SCE-120)
- Zep Ice Melt