Shop All Pre-Measured Chemical Dispensers
Zep
Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D
Mfr # 679501
Zoro # G0506092
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Wall
- Depth 3 in
- Recommended Dilution Ready to Use
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 679501
- Zoro # G0506092
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 3 in |
Height | 7 in |
Width | 4 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | Chemical Fill Station |
Item - Premeasured Chemical Dispensers | Chemical Fill Station |
Mount | Wall |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Cleaner Form | Liquid |
Spray Bottle Fill Rate | 1 gpm |
Cleaner Container Type | Bottle |
Bucket Filling Rate | 4 gpm |
For Use With | Water Based Cleaning and Degreasing Chemical Concentrates |
Standards | ANSI A112.1.3 ASSE 1011 |
Number of Chemicals Dispensed | 1 |
Dilution Ratio | Ready to Use |
Dispenser Fills | Bottles, Buckets |
Includes | Hoses, Mounting Hardware |
Dispenser Includes | Hose, Mounting Hardware |
Dispenser Series | ZEP Professional |
Dispenser Style | Wall Mount |
Dispenser Series | ZEP Professional |
Description
Chemical Fill Station, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Hose, Mounting Hardware, Dispenser Series ZEP Professional, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 4 gpm, Depth 3 in, Height 7 in, Width 4 in, Standards ANSI A112.1.3 ASSE 1011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC Air Wick, SCENTED OIL REFILL, LAVENDER & CHAMOMILE, 0.67 OZ, 2PK (78473PK)
- TAPE LOGIC Tape Logic® Glass Protection Tape, 1.7 Mil, 12" x 200', Clear, 1/Case (T96126215)
- SP RICHARDS Genuine Joe Fire Safe Trash Can 6 Gal. Steel Black - GJO58897 (GJO58897)
- ZEP HighTraffic Carpet Spot Remover Cleaner, Red (ZPEZUHTC128)
- ZEP Foam Gun, For Zep Chemicals, PK6 (832706)
- ZEP Foot Valve, For Zep Dispensing Systems (S64901)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- ZEP Siphon Tube, For Zep Chemicals (S30301)
- ZEP ZDS Bulk Fill Dilution Dispenser (DC01542)
- ZEP Multi-Surface Cleaner, Wall, 5"W, 10"H, 3" D (F07301)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- Zep Pre-Measured Chemicals & Dispensers